SANDING SHEET,11X9 IN,80 G,SC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SANDING SHEET,11X9 IN,80 G,SC,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L488
  • Mfr. Model # 11L488
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 4.0 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 80 Grit, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Colour Gray, Series RA413.

Technical Specs

  • Colour Gray
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Medium
  • Grit 80
  • Abrasive Material Silicon Carbide
  • Backing Weight B
  • Series RA413
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list