SANDING SHEET,11X9 IN,80 G,ALO,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING SHEET,11X9 IN,80 G,ALO,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L468
  • Mfr. Model # 11L468
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.68 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 80 Grit, Abrasive Material Aluminum Oxide, Backing Material Latex-Saturated Paper, Backing Weight B, Colour Brown, Series RA275.

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Width 9"
  • Length 11"
  • Grit 80
  • Grade Medium
  • Series RA275
  • Backing Weight B
  • Abrasive Material Aluminum Oxide
  • Backing Material Latex-Saturated Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list