Skip Content
SANDING SHEET,11X9 IN,600 G,SC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,600 G,SC,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L509
  • Mfr. Model # 11L509
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 1.45 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, 600 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight A, Colour Gray, Series RA414.

Technical Specs

  • Colour Gray
  • Length 11"
  • Item Sanding Sheet
  • Grade Super Fine
  • Width 9"
  • Grit 600
  • Backing Weight A
  • Series Ra414
  • Abrasive Material Silicon Carbide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list