SANDING SHEET,11X9 IN,400 G,SC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING SHEET,11X9 IN,400 G,SC,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L507
  • Mfr. Model # 11L507
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 1.6 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, 400 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight A, Colour Gray, Series RA414.

Technical Specs

  • Colour Gray
  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grade Super Fine
  • Grit 400
  • Backing Weight A
  • Abrasive Material Silicon Carbide
  • Backing Material Waterproof Paper
  • Series RA414

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list