Skip Content
SANDING SHEET,11X9 IN,40 G,ALO,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,40 G,ALO,PK25

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L460
  • Mfr. Model # 11L460
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 2.85 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Coarse, 40 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Colour Brown, Series RA211.

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Grade Coarse
  • Length 11"
  • Width 9"
  • Backing Weight D
  • Abrasive Material Aluminum Oxide
  • Series RA211
  • Grit 40
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list