Skip Content
SANDING SHEET,11X9 IN,220 G,SC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,220 G,SC,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L502
  • Mfr. Model # 11L502
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 2.6 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 220 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight A, Colour Gray, Series RA414.

Technical Specs

  • Length 11"
  • Colour Gray
  • Item Sanding Sheet
  • Grade Very Fine
  • Width 9"
  • Grit 220
  • Series RA414
  • Backing Weight A
  • Abrasive Material Silicon Carbide
  • Backing Material Waterproof Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list