Skip Content
SANDING SHEET,11X9 IN,220 G,ALO,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,220 G,ALO,PK1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L473
  • Mfr. Model # 11L473
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.77 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 220 Grit, Abrasive Material Aluminum Oxide, Backing Material Latex-Saturated Paper, Backing Weight B, Colour Brown, Series RA275.

Technical Specs

  • Colour Brown
  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grade Very Fine
  • Grit 220
  • Series RA275
  • Abrasive Material Aluminum Oxide
  • Backing Weight B
  • Backing Material Latex-Saturated Paper

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List