Skip Content
SANDING SHEET,11X9 IN,180 G,SC,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,180 G,SC,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L501
  • Mfr. Model # 11L501
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 3.05 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Silicon Carbide, Backing Material Waterproof Paper, Backing Weight C, Colour Charcoal, Series RA461.

Technical Specs

  • Colour Charcoal
  • Grit 180
  • Length 11"
  • Width 9"
  • Grade Very Fine
  • Item Sanding Sheet
  • Backing Weight C
  • Series RA461
  • Abrasive Material Silicon Carbide
  • Backing Material Waterproof Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list