SANDING SHEET,11X9 IN,180 G,ALO,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDING SHEET,11X9 IN,180 G,ALO,PK1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L472
  • Mfr. Model # 11L472
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.81 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Aluminum Oxide, Backing Material Latex-Saturated Paper, Backing Weight B, Colour Brown, Series RA275.

Technical Specs

  • Item Sanding Sheet
  • Colour Brown
  • Width 9"
  • Grit 180
  • Grade Very Fine
  • Series RA275
  • Backing Weight B
  • Length 11"
  • Backing Material Latex-Saturated Paper
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list