Skip Content
SANDING SHEET,11X9 IN,180 G,ALO,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,180 G,ALO,PK1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L466
  • Mfr. Model # 11L466
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.72 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Colour Brown, Series RA212.

Technical Specs

  • Item Sanding Sheet
  • Colour Brown
  • Length 11"
  • Width 9"
  • Grade Very Fine
  • Series RA212
  • Grit 180
  • Backing Material Paper
  • Backing Weight A
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list