Skip Content
SANDING SHEET,11X9 IN,150 G,SC,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,150 G,SC,PK10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L491
  • Mfr. Model # 11L491
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 6.25 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 150 Grit, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Colour Gray, Series RA413.

Technical Specs

  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Colour Gray
  • Grade Fine
  • Grit 150
  • Series RA413
  • Backing Material Paper
  • Backing Weight B
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list