Skip Content
SANDING SHEET,11X9 IN,150 G,ALO,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,150 G,ALO,PK1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L471
  • Mfr. Model # 11L471
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.9 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 150 Grit, Abrasive Material Aluminum Oxide, Backing Material Latex-Saturated Paper, Backing Weight B, Colour Brown, Series RA275.

Technical Specs

  • Colour Brown
  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Backing Weight B
  • Grade Fine
  • Grit 150
  • Series RA275
  • Abrasive Material Aluminum Oxide
  • Backing Material Latex-Saturated Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list