Skip Content
SANDING SHEET,11X9 IN,1200 G,SC,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING SHEET,11X9 IN,1200 G,SC,PK5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L510
  • Mfr. Model # 11L510
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Gray
  • Item Sanding Sheet
  • Width 9"
  • Length 11"
  • Grade Ultra Fine
  • Grit 1,200
  • Backing Weight A
  • Series RT402
  • Backing Material Waterproof Paper
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list