SANDING SHEET,11X9 IN,120 G,GARNET, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING SHEET,11X9 IN,120 G,GARNET,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L482
  • Mfr. Model # 11L482
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.81 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 120 Grit, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Colour Orange, Series RA511.

Technical Specs

  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grade Fine
  • Colour Orange
  • Grit 120
  • Series RA511
  • Backing Material Paper
  • Backing Weight A
  • Abrasive Material Garnet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list