Skip Content
SANDING SHEET,11X9 IN,100 G,GARNET, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING SHEET,11X9 IN,100 G,GARNET,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L481
  • Mfr. Model # 11L481
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.9 lbs

Product Details

Sanding Sheet, Length 11 In., Width 9 In., Grade Medium, 100 Grit, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Colour Orange, Series RA511.

Technical Specs

  • Item Sanding Sheet
  • Colour Orange
  • Length 11"
  • Grade Medium
  • Width 9"
  • Series RA511
  • Grit 100
  • Abrasive Material Garnet
  • Backing Material Paper
  • Backing Weight A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list