Skip Content
SANDING SHEET,11X4-1/2 IN,150 G,ALO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING SHEET,11X4-1/2 IN,150 G,ALO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L458
  • Mfr. Model # 11L458
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 604
  • Shipping Weight 0.02 lbs

Product Details

Sanding Sheet, Length 11 In., Width 4-1/2 In., Grade Fine, 150 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Colour Brown, Series RA213.

Technical Specs

  • Item Sanding Sheet
  • Width 4-1/2"
  • Length 11"
  • Grade Fine
  • Colour Brown
  • Grit 150
  • Abrasive Material Aluminum Oxide
  • Series RA213
  • Backing Weight C
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list