Skip Content
SANDING DISC,DIA. 4IN,GRIT 60,5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING DISC,DIA. 4IN,GRIT 60,5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML88
  • Mfr. Model # 21ML88
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Item Arbor Mount Sanding Disc
  • Grit 60
  • Grade Medium
  • Vacuum Hole Design No Hole
  • Mounting Hole Size 5/8"
  • Max. RPM 13,700
  • Abrasive Type Coated
  • Disc Dia. 4"
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber
  • Series RFD1003016WA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List