Skip Content
SANDING BELT,6 IN WX48 IN L,ZA,40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,6 IN WX48 IN L,ZA,40GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L373
  • Mfr. Model # 11L373
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Blue/Green
  • Length 48"
  • Width 6"
  • Grit 40
  • Grade Coarse
  • Series 713
  • Backing Weight Y, Waterproof
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list