SANDING BELT,6 IN WX48 IN L,ZA,36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SANDING BELT,6 IN WX48 IN L,ZA,36GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L372
  • Mfr. Model # 11L372
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Blue/Green
  • Width 6"
  • Length 48"
  • Grade Extra Coarse
  • Series 713
  • Backing Weight Y, Waterproof
  • Grit 36
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list