Skip Content
SANDING BELT,6 IN WX48 IN L,AO,220G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,6 IN WX48 IN L,AO,220G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L299
  • Mfr. Model # 11L299
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Brown
  • Length 48"
  • Item Sanding Belt
  • Grade Very Fine
  • Width 6"
  • Abrasive Material Aluminum Oxide
  • Grit 220
  • Backing Material Cloth
  • Abrasive Type Coated
  • Backing Weight X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list