Skip Content
SANDING BELT,4 IN WX36 IN L,ZA,80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,4 IN WX36 IN L,ZA,80GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L371
  • Mfr. Model # 11L371
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.23 lbs

Technical Specs

  • Length 36"
  • Grade Medium
  • Width 4"
  • Item Sanding Belt
  • Colour Blue/Green
  • Grit 80
  • Series 713
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y, Waterproof
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list