!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDING BELT,4 IN WX36 IN L,AO,320G

SANDING BELT,4 IN WX36 IN L,AO,320G

WESTWARD

SANDING BELT,4 IN WX36 IN L,AO,320G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING BELT,4 IN WX36 IN L,AO,320G

SANDING BELT,4 IN WX36 IN L,AO,320G

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW11L289
  • Mfr. Model # 11L289
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Sanding Belt, Width 4 In., Length 36 In., Abrasive Material Aluminum Oxide, 320 Grit, Extra Fine Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Abrasive Type Coated
  • Grade Extra Fine
  • Colour Brown
  • Abrasive Material Aluminum Oxide
  • Grit 320
  • Backing Material Cloth

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list