SANDING BELT,4 IN WX24 IN L,AO,40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SANDING BELT,4 IN WX24 IN L,AO,40GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L274
  • Mfr. Model # 11L274
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.25 lbs

Product Details

Sanding Belt, Width 4 In., Length 24 In., Abrasive Material Aluminum Oxide, 40 Grit, Coarse Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Length 24"
  • Width 4"
  • Colour Brown
  • Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Grit 40
  • Backing Material Cloth
  • Abrasive Type Coated
  • Backing Weight X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list