SANDING BELT,4 IN WX24 IN L,AO,100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SANDING BELT,4 IN WX24 IN L,AO,100G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L278
  • Mfr. Model # 11L278
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.5 lbs

Product Details

Sanding Belt, Width 4 In., Length 24 In., Abrasive Material Aluminum Oxide, 100 Grit, Medium Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Width 4"
  • Length 24"
  • Grade Medium
  • Abrasive Material Aluminum Oxide
  • Grit 100
  • Backing Material Cloth
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list