SANDING BELT,3 IN WX21 IN L,AO,120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SANDING BELT,3 IN WX21 IN L,AO,120G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L262
  • Mfr. Model # 11L262
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.1 lbs

Product Details

Sanding Belt, Width 3 In., Length 21 In., Abrasive Material Aluminum Oxide, 120 Grit, Fine Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Length 21"
  • Width 3"
  • Grade Fine
  • Grit 120
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list