Skip Content
SANDING BELT,3 IN WX18 IN L,AO,80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,3 IN WX18 IN L,AO,80GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L255
  • Mfr. Model # 11L255
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.3 lbs

Product Details

Sanding Belt, Width 3 In., Length 18 In., Abrasive Material Aluminum Oxide, 80 Grit, Medium Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Length 18"
  • Colour Brown
  • Width 3"
  • Grit 80
  • Abrasive Material Aluminum Oxide
  • Grade Medium
  • Backing Material Cloth
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list