Skip Content
SANDING BELT,3/8 IN WX13 IN L,ZA,80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,3/8 IN WX13 IN L,ZA,80

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L334
  • Mfr. Model # 11L334
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Blue/Green
  • Item Sanding Belt
  • Length 13"
  • Width 3/8"
  • Grade Medium
  • Backing Weight Y, Waterproof
  • Series 713
  • Grit 80
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list