SANDING BELT,3/8 IN WX13 IN L,AO,40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING BELT,3/8 IN WX13 IN L,AO,40

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L308
  • Mfr. Model # 11L308
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Brown
  • Width 3/8"
  • Length 13"
  • Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Grit 40
  • Backing Material Cloth
  • Item Sanding Belt
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list