SANDING BELT,3/4 IN WX20.5 IN L,AO, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,3/4 IN WX20.5 IN L,AO,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L331
  • Mfr. Model # 11L331
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Brown
  • Grade Fine
  • Width 3/4"
  • Item Sanding Belt
  • Grit 120
  • Length 20-1/2"
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list