Skip Content
SANDING BELT,2 IN WX72 IN L,ZA,50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,2 IN WX72 IN L,ZA,50GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L361
  • Mfr. Model # 11L361
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.3 lbs

Product Details

Sanding Belt, Width 2 In., Length 72 In., Abrasive Material Zirconia Aluminum Oxide, 50 Grit, Coarse Grade, Backing Weight Y, Waterproof, Blue/Green, Series ZAP44.

Technical Specs

  • Colour Blue/Green
  • Item Sanding Belt
  • Series ZAP44
  • Backing Weight Y, Waterproof
  • Length 72"
  • Grit 50
  • Width 2"
  • Grade Coarse
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list