Skip Content
SANDING BELT,2 IN WX72 IN L,AO,80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,2 IN WX72 IN L,AO,80GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N355
  • Mfr. Model # 11N355
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.8 lbs

Product Details

Sanding Belt, Width 2 In., Length 72 In., Abrasive Material Aluminum Oxide, 80 Grit, Medium Grade, Backing Material Cloth, Brown.

Technical Specs

  • Length 72"
  • Colour Brown
  • Item Sanding Belt
  • Width 2"
  • Grit 80
  • Grade Medium
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list