Skip Content
SANDING BELT,2 IN WX72 IN L,AO,36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,2 IN WX72 IN L,AO,36GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N353
  • Mfr. Model # 11N353
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.8 lbs

Product Details

Sanding Belt, Width 2 In., Length 72 In., Abrasive Material Aluminum Oxide, 36 Grit, Extra Coarse Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Width 2"
  • Length 72"
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide
  • Grade Extra Coarse
  • Grit 36
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list