SANDING BELT,2 IN WX48 IN L,ZA,36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,2 IN WX48 IN L,ZA,36GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L356
  • Mfr. Model # 11L356
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.2 lbs

Product Details

Sanding Belt, Width 2 In., Length 48 In., Abrasive Material Zirconia Aluminum Oxide, 36 Grit, Extra Coarse Grade, Backing Weight Y, Waterproof, Blue/Green, Series ZAP44.

Technical Specs

  • Colour Blue/Green
  • Item Sanding Belt
  • Length 48"
  • Width 2"
  • Grade Extra Coarse
  • Series ZAP44
  • Backing Weight Y, Waterproof
  • Grit 36
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list