Skip Content
SANDING BELT,2 IN WX48 IN L,ZA,120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,2 IN WX48 IN L,ZA,120G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L351
  • Mfr. Model # 11L351
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.09 lbs

Product Details

Sanding Belt, Width 2 In., Length 48 In., Abrasive Material Zirconia Aluminum Oxide, 120 Grit, Fine Grade, Backing Weight Y, Waterproof, Blue/Green, Series 713.

Technical Specs

  • Item Sanding Belt
  • Colour Blue/Green
  • Length 48"
  • Grade Fine
  • Grit 120
  • Series 713
  • Width 2"
  • Backing Weight Y, Waterproof
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list