SANDING BELT,2 IN WX48 IN L,AO,36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,2 IN WX48 IN L,AO,36GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N345
  • Mfr. Model # 11N345
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.6 lbs

Product Details

Sanding Belt, Width 2 In., Length 48 In., Abrasive Material Aluminum Oxide, 36 Grit, Extra Coarse Grade, Backing Material Cloth, Brown.

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Width 2"
  • Grit 36
  • Length 48"
  • Abrasive Material Aluminum Oxide
  • Grade Extra Coarse
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list