Skip Content
SANDING BELT,1 IN WX42 IN L,ZA,40GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SANDING BELT,1 IN WX42 IN L,ZA,40GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L352
  • Mfr. Model # 11L352
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.09 lbs

Product Details

Sanding Belt, Width 1 In., Length 42 In., Abrasive Material Zirconia Aluminum Oxide, 40 Grit, Coarse Grade, Backing Weight Y, Waterproof, Blue/Green, Series 713.

Technical Specs

  • Colour Blue/Green
  • Item Sanding Belt
  • Width 1"
  • Length 42"
  • Grade Coarse
  • Grit 40
  • Series 713
  • Backing Weight Y, Waterproof
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list