SANDING BELT,1 IN WX42 IN L,AO,60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,1 IN WX42 IN L,AO,60GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N335
  • Mfr. Model # 11N335
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.4 lbs

Product Details

Sanding Belt, Width 1 In., Length 42 In., Abrasive Material Aluminum Oxide, 60 Grit, Coarse Grade, Backing Material Cloth, Brown.

Technical Specs

  • Colour Brown
  • Length 42"
  • Item Sanding Belt
  • Width 1"
  • Grade Coarse
  • Grit 60
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list