Skip Content
SANDING BELT,1 IN WX42 IN L,AO,320G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,1 IN WX42 IN L,AO,320G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N343
  • Mfr. Model # 11N343
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.4 lbs

Product Details

Sanding Belt, Width 1 In., Length 42 In., Abrasive Material Aluminum Oxide, 320 Grit, Extra Fine Grade, Backing Material Cloth, Brown.

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 42"
  • Width 1"
  • Grade Extra Fine
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide
  • Grit 320
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list