Skip Content
SANDING BELT,1 IN WX42 IN L,AO,180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,1 IN WX42 IN L,AO,180G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N340
  • Mfr. Model # 11N340
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.4 lbs

Product Details

Sanding Belt, Width 1 In., Length 42 In., Abrasive Material Aluminum Oxide, 240 Grit, Very Fine Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Length 42"
  • Width 1"
  • Grade Very Fine
  • Grit 180
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list