SANDING BELT,1/4 WX24 IN L,ZA,120GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,1/4 WX24 IN L,ZA,120GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L332
  • Mfr. Model # 11L332
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.006 lbs

Product Details

Sanding Belt, Width 1/4 In., Length 24 In., Abrasive Material Zirconia Aluminum Oxide, 120 Grit, Fine Grade, Backing Weight Y, Waterproof, Blue/Green, Series 713.

Technical Specs

  • Length 24"
  • Grade Fine
  • Item Sanding Belt
  • Colour Blue/Green
  • Width 1/4"
  • Grit 120
  • Series 713
  • Backing Weight Y, Waterproof
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list