Skip Content
SANDING BELT,1/4 WX24 IN L,AO,60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,1/4 WX24 IN L,AO,60GR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L307
  • Mfr. Model # 11L307
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.1 lbs

Product Details

Sanding Belt, Width 1/4 In., Length 24 In., Abrasive Material Aluminum Oxide, 60 Grit, Coarse Grade, Backing Material Cloth, Brown.

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 24"
  • Width 1/4"
  • Grade Coarse
  • Grit 60
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list