Skip Content
SANDING BELT,1/2 IN WX24 IN L,ZA,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,1/2 IN WX24 IN L,ZA,60

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L338
  • Mfr. Model # 11L338
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.005 lbs

Product Details

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Material Zirconia Aluminum Oxide, 60 Grit, Coarse Grade, Backing Weight Y, Waterproof, Blue/Green, Series 713.

Technical Specs

  • Colour Blue/Green
  • Item Sanding Belt
  • Width 1/2"
  • Length 24"
  • Grade Coarse
  • Series 713
  • Grit 60
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y, Waterproof
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List