Skip Content
SANDING BELT,1/2 IN WX24 IN L,AO,80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,1/2 IN WX24 IN L,AO,80

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L325
  • Mfr. Model # 11L325
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.005 lbs

Product Details

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Material Aluminum Oxide, 80 Grit, Medium Grade, Backing Material Cloth, Brown.

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 24"
  • Grade Medium
  • Grit 80
  • Width 1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Abrasive Type Coated
  • Backing Weight X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list