SANDING BELT,1/2 IN WX24 IN L,AO,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,1/2 IN WX24 IN L,AO,50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L323
  • Mfr. Model # 11L323
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.1 lbs

Product Details

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Material Aluminum Oxide, 50 Grit, Coarse Grade, Backing Material Cloth, Brown.

Technical Specs

  • Colour Brown
  • Length 24"
  • Width 1/2"
  • Item Sanding Belt
  • Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Grit 50
  • Backing Material Cloth
  • Abrasive Type Coated
  • Backing Weight X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list