Skip Content
SANDING BELT,1/2 IN WX18 IN L,ZA,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,1/2 IN WX18 IN L,ZA,60

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L335
  • Mfr. Model # 11L335
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.006 lbs

Technical Specs

  • Colour Blue/Green
  • Item Sanding Belt
  • Length 18"
  • Width 1/2"
  • Grade Coarse
  • Grit 60
  • Series 713
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y, Waterproof
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list