Skip Content
SANDING BELT,1/2 IN WX18 IN L,AO,40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,1/2 IN WX18 IN L,AO,40

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L318
  • Mfr. Model # 11L318
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Brown
  • Length 18"
  • Item Sanding Belt
  • Width 1/2"
  • Grade Coarse
  • Grit 40
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list