Skip Content
SANDING BELT,1/2 IN WX12 IN L,AO,80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDING BELT,1/2 IN WX12 IN L,AO,80

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L315
  • Mfr. Model # 11L315
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.1 lbs

Product Details

Sanding Belt, Width 1/2 In., Length 12 In., Abrasive Material Aluminum Oxide, 80 Grit, Medium Grade, Backing Material Cloth, Brown.

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Length 12"
  • Grade Medium
  • Width 1/2"
  • Backing Material Cloth
  • Grit 80
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list