Skip Content
SANDING BELT,1/2 IN WX12 IN L,AO,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,1/2 IN WX12 IN L,AO,10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L316
  • Mfr. Model # 11L316
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 12"
  • Grit 100
  • Abrasive Material Aluminum Oxide
  • Width 1/2"
  • Grade Medium
  • Backing Material Cloth
  • Abrasive Type Coated
  • Backing Weight X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list