Skip Content
SANDING BELT,1-1/2 IN WX60 IN L,ZA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDING BELT,1-1/2 IN WX60 IN L,ZA,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11L355
  • Mfr. Model # 11L355
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 608
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Blue/Green
  • Width 1-1/2"
  • Grade Coarse
  • Length 60"
  • Grit 50
  • Series ZAP44
  • Backing Weight Y, Waterproof
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list