Skip Content
SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR036A-PSV
  • Mfr. Model # R036A-PSV
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Air Random Orbital Sander
  • HP 0.30
  • Exhaust Type Rear
  • Housing Material Aluminum
  • Pad Face Type Vinyl
  • Overall Length 7-1/2"
  • Shroud Style Short
  • Throttle Lever
  • CFM @ Full Load 18.5
  • Handle Material Composite
  • Variable Speed Yes
  • Free Speed 10,000 RPM
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Pad Size 6"
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list